Sanding Belt, 1/2 in W, 34 in L, Coated, Zirconia Alumina, 60 Grit, Medium, Predator, Blue/Green
- Mfr # 71410Z18-2
- Zoro # G600479852
product price:Â
$
2.69
/ea
Sold in multiples of 50 for
$134.50
Key Features
Abrasive Type
Coated
Width
1/2 in
Length
34 in
Grit
60
Grade
Medium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 71410Z18-2
- Zoro #
- G600479852
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Width
- 1/2 in
- Length
- 34 in
Details
- Item
- Sanding Belt
- Abrasive Type
- Coated
- Grit
- 60
- Grade
- Medium
- Abrasive Material
- Zirconia Alumina
- Series
- Predator
- Color
- Blue/Green
- Backing Material
- Cloth
- Backing Weight
- Y
- Wire Color
- Blue/Green
Description
Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Grit 60, Series Predator, Grade Medium, Backing Material Cloth, Backing Weight Y, Color Blue/Green
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.