Shop ARC ABRASIVES
See all product information
Create Account
Sanding Belt, 1/2" W, 12" L, Non-Woven, Aluminum Oxide, Very Fine, Z-WEB, Blue
- Mfr # 630050123
- Zoro # G3631769
product price:Â
$
4.69
/ea
Sold in multiples of 20 for
$93.80
Key Features
Width
1/2"
Length
12 in
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 630050123
- Zoro #
- G3631769
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Sanding Belt
- Abrasive Type
- Non-Woven
- Abrasive Material
- Aluminum Oxide
- Grade
- Very Fine
- Series
- Z-WEB
- Color
- Blue
- Backing Material
- Non-Woven
- Bond Type
- Resin
- Resistance Properties
- Load, Oil, Smear, Stretch, Water
- Coating Coverage
- Open
- Flexibility Type
- Extra-Flexible
- Wire Color
- Blue
Dimensions
- Width
- 1/2"
- Length
- 12 in
- Overall Width
- 1/2 in
- Overall Length
- 12 in
- Wire Rope Length
- 12 in
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Coating Coverage Open, Grit Not Applicable, Series Z-WEB, Grade Very Fine, Length 12 in, Overall Width 1/2 in, Resistance Properties Load, Oil, Smear, Stretch, Water, Backing Material Non-Woven, Flexibility Type Extra-Flexible, Bond Type Resin, Color Blue
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.