Shop ARC ABRASIVES
See all product information
Create Account
Sanding Belt, 1/2" W, 24" L, Coated, Zirconia Alumina, 60 Grit, Medium, Green
- Mfr # 71409-1
- Zoro # G3659680
product price:Â
$
2.59
/ea
Sold in multiples of 50 for
$129.50
Key Features
Width
1/2"
Length
24 in
Abrasive Type
Coated
Abrasive Material
Zirconia Alumina
Grit
60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 71409-1
- Zoro #
- G3659680
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Sanding Belt
- Abrasive Type
- Coated
- Abrasive Material
- Zirconia Alumina
- Grit
- 60
- Grade
- Medium
- Color
- Green
- Backing Material
- Polyester
- Backing Weight
- Y
- Coating Coverage
- Closed
- Resistance Properties
- Heat, Stretch
- Bond Type
- Resin
- Flexibility Type
- Regular
- Wire Color
- Green
Dimensions
- Width
- 1/2"
- Length
- 24 in
- Overall Width
- 1/2 in
- Overall Length
- 24 in
- Wire Rope Length
- 24 in
Description
Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Coating Coverage Closed, Grit 60, Series Not Applicable, Grade Medium, Overall Length 24 in, Overall Width 1/2 in, Resistance Properties Heat, Stretch, Backing Material Polyester, Backing Weight Y, Flexibility Type Regular, Bond Type Resin, Color Green
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.