Zoro Homepage

Sanding Belt, 13" W, 108" L, Fine

  • Mfr # 64131085

  • Zoro # G0728430


product price: $260.99
/ea
Sold in multiples of 3 for $782.97
Free Shipping & Returns

Key Features

Width
13"
Length
108"
Grade
Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64131085
Zoro #
G0728430
UPC #
-
Country of Origin
Italy

Dimensions

Width
13"
Length
108"

Details

Item
Sanding Belt
Grade
Fine

Description

Zk Belt 13 X 108 Fine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.