Sanding Belt, 13" W, 108" L, Very Fine
Mfr # 64131083
Zoro # G0728421
product price: $268.99
/eaSold in multiples of 3 for $806.97
Free Shipping & Returns
Key Features
Width
13"
Length
108"
Grade
Very Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64131083
Zoro #
G0728421
UPC #
-
Country of Origin
Italy
Dimensions
Width
13"
Length
108"
Details
Item
Sanding Belt
Grade
Very Fine
Description
Zk Belt 13 X 108 Vfn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.