Zoro Homepage

Sanding Belt, 132"W x 2"L, Ceramic

  • Mfr # 75-020132006

  • Zoro # G709232723


product price: $24.59
/ea
Sold in multiples of 10 for $245.90

Key Features

Grit
80
Backing Material
Cloth
Grade
80
Series
Predator Ambush
Backing Weight
Y
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-020132006
Zoro #
G709232723
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
132 in
Overall Width
2 in

Details

Item
Sanding Belt
Grit
80
Backing Material
Cloth
Grade
80
Series
Predator Ambush
Backing Weight
Y
Abrasive Type
Coated
Coating Coverage
Closed
Abrasive Material
Ceramic
Resistance Properties
Heat
Flexibility Type
Regular

Description

Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 80, Series Predator Ambush, Grade 80, Overall Length 132 in, Overall Width 2 in, Resistance Properties Heat, Backing Material Cloth, Backing Weight Y, Flexibility Type Regular

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.