Sanding Belt, 16" W, 84" L, Medium
Mfr # 64160842
Zoro # G0728467
product price: $275.99
/ea
Free Shipping & Returns
Key Features
Width
16"
Length
84"
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
64160842
Zoro #
G0728467
UPC #
-
Country of Origin
Italy
Dimensions
Width
16"
Length
84"
Details
Item
Sanding Belt
Grade
Medium
Description
Zk Belt Ls 16 X 84 Med
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.