Zoro Homepage

Sanding Belt, 19" W, 48" L, Medium

  • Mfr # 64190482

  • Zoro # G0728598


product price: $198.99
/ea
Sold in multiples of 3 for $596.97
Free Shipping & Returns

Key Features

Width
19"
Length
48"
Grade
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64190482
Zoro #
G0728598
UPC #
-
Country of Origin
Italy

Dimensions

Width
19"
Length
48"

Details

Item
Sanding Belt
Grade
Medium

Description

Zk Belt Ls 19 X 48 Med

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.