Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sanding Belt, 2-1/2" W, 48" L, Coated, Ceramic, 50 Grit, CRS, Predator

  • Mfr # 71-025048004

  • Zoro # G3658070


product price: $13.39
/ea
Sold in multiples of 10 for $133.90

Key Features

Width
2-1/2"
Length
48"
Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71-025048004
Zoro #
G3658070
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
2-1/2"
Length
48"
Overall Length
48 in
Overall Width
2 1/2 in

Details

Item
Sanding Belt
Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
50
Grade
CRS
Series
Predator
Coating Coverage
Closed

Description

Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 50, Series Predator, Grade CRS, Overall Length 48 in, Overall Width 2 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.