Shop ARC ABRASIVES
See all product information
Create Account
Sanding Belt, 2 in W, 37 in L, Coated, Zirconia Alumina, 120 Grit, Fine, Predator, Green
- Mfr # 702923708-1
- Zoro # G2711838
product price:Â
$
6.39
/ea
Sold in multiples of 10 for
$63.90
Key Features
Abrasive Type
Coated
Width
2 in
Length
37 in
Grit
120
Grade
Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 702923708-1
- Zoro #
- G2711838
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Sanding Belt
- Abrasive Type
- Coated
- Grit
- 120
- Grade
- Fine
- Abrasive Material
- Zirconia Alumina
- Series
- Predator
- Color
- Green
- Backing Material
- Cloth
- Backing Weight
- Y
- Wire Color
- Green
Dimensions
- Width
- 2 in
- Length
- 37 in
Description
Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Grit 120, Series Predator, Grade Fine, Backing Material Cloth, Backing Weight Y, Color Green
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.