Sanding Belt, 2 in W, 48 in L, Coated, Aluminum Oxide, 60 Grit, Medium, AO/X GP, Brown
Mfr # 70321
Zoro # G2097545
product price: $3.89
/eaKey Features
Abrasive Type
Coated
Width
2 in
Length
48 in
Grit
60
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70321
Zoro #
G2097545
UPC #
-
Country of Origin
United States
Dimensions
Width
2 in
Length
48 in
Overall Width
2 in
Overall Length
48 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Grit
60
Grade
Medium
Abrasive Material
Aluminum Oxide
Series
AO/X GP
Color
Brown
Backing Weight
X
Backing Material
Cotton
Bond Type
Resin
Coating Coverage
Closed
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit 60, Series AO/X GP, Grade Medium, Overall Length 48 in, Overall Width 2 in, Backing Material Cotton, Backing Weight X, Bond Type Resin, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.