Sanding Belt, 2 in W, 48 in L, Coated, Ceramic, 24 Grit, Not Applicable, Predator, Yellow
Mfr # 71-020048001
Zoro # G2826376
product price: $14.39
/ea
Sold in multiples of 10 for $143.90
Key Features
Abrasive Type
Coated
Width
2 in
Length
48 in
Abrasive Material
Ceramic
Series
Predator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71-020048001
Zoro #
G2826376
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
2 in
Length
48 in
Overall Width
2 in
Overall Length
48 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Grit
24
Abrasive Material
Ceramic
Series
Predator
Color
Yellow
Backing Weight
Y
Backing Material
Polyester
Coating Coverage
Closed
Resistance Properties
Water
Flexibility Type
Single
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 24, Series Predator, Grade Not Applicable, Overall Length 48 in, Overall Width 2 in, Resistance Properties Water, Backing Material Polyester, Backing Weight Y, Flexibility Type Single, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.