
Sanding Belt, 2" W, 132" L, Surface Conditioning, Aluminum Oxide, Medium, Z-Web, Maroon
Mfr # 64021322
Zoro # G0726087
product price: $58.19
/eaSold in multiples of 5 for $290.95
Key Features
Width
2"
Length
132"
Abrasive Type
Surface Conditioning
Abrasive Material
Aluminum Oxide
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64021322
Zoro #
G0726087
UPC #
-
Country of Origin
Italy
Dimensions
Width
2"
Length
132"
Details
Item
Sanding Belt
Abrasive Type
Surface Conditioning
Abrasive Material
Aluminum Oxide
Grade
Medium
Series
Z-Web
Color
Maroon
Backing Material
Low Stretch
Description
Zk Belt Ls 2 X 132 Med
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.