Sanding Belt, 2" W, 34" L, Medium
Mfr # 64020342
Zoro # G3115099
product price: $24.79
/eaSold in multiples of 10 for $247.90
Key Features
Width
2"
Length
34"
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64020342
Zoro #
G3115099
UPC #
-
Country of Origin
Italy
Dimensions
Width
2"
Length
34"
Details
Item
Sanding Belt
Grade
Medium
Description
Zk Belt Ls 2 X 34 Med
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.