Zoro Homepage

Sanding Belt, 2" W, 34" L, Very Fine

  • Mfr # 64020343

  • Zoro # G3115108


product price: $24.79
/ea
Sold in multiples of 10 for $247.90

Key Features

Width
2"
Length
34"
Grade
Very Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64020343
Zoro #
G3115108
UPC #
-
Country of Origin
Italy

Dimensions

Width
2"
Length
34"

Details

Item
Sanding Belt
Grade
Very Fine

Description

Zk Ls Belt 2 X 34 Vfn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.