Sanding Belt, 2" W, 37" L, Very Fine
Mfr # 64020373
Zoro # G0725755
product price: $25.19
/eaSold in multiples of 10 for $251.90
Key Features
Width
2"
Length
37"
Grade
Very Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64020373
Zoro #
G0725755
UPC #
-
Country of Origin
Italy
Dimensions
Width
2"
Length
37"
Details
Item
Sanding Belt
Grade
Very Fine
Description
Zk Belt 2 X 37 A Vfn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.