Shop ARC ABRASIVES
See all product information
Create Account
Sanding Belt, 2" W, 72" L, Non-Woven, Aluminum Oxide, Very Fine, Z-WEB
- Mfr # 64020723
- Zoro # G0725929
product price:Â
$
39.39
/ea
Sold in multiples of 10 for
$393.90
Key Features
Width
2"
Length
72 in
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 64020723
- Zoro #
- G0725929
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Sanding Belt
- Abrasive Type
- Non-Woven
- Abrasive Material
- Aluminum Oxide
- Grade
- Very Fine
- Series
- Z-WEB
- Backing Material
- Non-woven
- Coating Coverage
- Open
Dimensions
- Width
- 2"
- Length
- 72 in
- Overall Width
- 2 in
- Overall Length
- 72 in
- Wire Rope Length
- 72 in
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Coating Coverage Open, Grit Not Applicable, Series Z-WEB, Grade Very Fine, Overall Length 72 in, Overall Width 2 in, Backing Material Non-woven
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.