Sanding Belt, 2" W, 79" L, Medium
Mfr # 64020792
Zoro # G0725971
product price: $40.19
/eaSold in multiples of 10 for $401.90
Key Features
Width
2"
Length
79"
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
64020792
Zoro #
G0725971
UPC #
-
Country of Origin
Italy
Dimensions
Width
2"
Length
79"
Details
Item
Sanding Belt
Grade
Medium
Description
Zk Belt Ls 2 X 79 Med
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.