Sanding Belt, 2" W, 88" L, Very Fine, Blue
Mfr # 64020883-9
Zoro # G0726026
product price: $43.19
/eaSold in multiples of 10 for $431.90
Key Features
Width
2"
Length
88"
Grade
Very Fine
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64020883-9
Zoro #
G0726026
UPC #
-
Country of Origin
Italy
Dimensions
Width
2"
Length
88"
Details
Item
Sanding Belt
Grade
Very Fine
Color
Blue
Description
Zk Belt Ls 2 X 88 Vfn 1Inblue Tp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.