Sanding Belt, 3 1/2 in W, 15 1/2 in L, Coated, Ceramic, 100 Grit, Fine, Yellow

  • Mfr # 71-035015507

  • Zoro # G2826120


product price:  $6.99
/ea
Sold in multiples of 10 for $69.90

Key Features

Abrasive Type
Coated
Width
3 1/2 in
Length
15 1/2 in
Grade
Fine
Abrasive Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
71-035015507
Zoro #
G2826120
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
3 1/2 in
Length
15 1/2 in

Details

Item
Sanding Belt
Abrasive Type
Coated
Grit
100
Grade
Fine
Abrasive Material
Ceramic
Color
Yellow
Backing Material
Cloth
Backing Weight
Y

Description

Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Grit 100, Grade Fine, Backing Material Cloth, Backing Weight Y, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.