Sanding Belt, 3 1/2 in W, 15 1/2 in L, Coated, Ceramic, 120 Grit, Fine, Predator, Yellow
Mfr # 71-035015508
Zoro # G2826111
product price:Â $4.19
/eaKey Features
Abrasive Type
Coated
Width
3 1/2 in
Length
15 1/2 in
Grade
Fine
Abrasive Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
71-035015508
Zoro #
G2826111
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
3 1/2 in
Length
15 1/2 in
Overall Width
3 1/2 in
Overall Length
15 1/2 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Grit
120
Grade
Fine
Abrasive Material
Ceramic
Series
Predator
Color
Yellow
Backing Material
Polyester
Backing Weight
Y
Bond Type
Resin
Resistance Properties
Stretch
Coating Coverage
Closed
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 120, Series Predator, Grade Fine, Overall Length 15 1/2 in, Overall Width 3 1/2 in, Resistance Properties Stretch, Backing Material Polyester, Backing Weight Y, Bond Type Resin, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.