Sanding Belt, 3 1/2 in W, 15 1/2 in L, Coated, Ceramic, 40 Grit, Not Applicable, Predator, Yellow

  • Mfr # 71-035015503

  • Zoro # G2826157


product price:  $8.49
/ea
Sold in multiples of 10 for $84.90

Key Features

Abrasive Type
Coated
Width
3 1/2 in
Length
15 1/2 in
Abrasive Material
Ceramic
Series
Predator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
71-035015503
Zoro #
G2826157
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
3 1/2 in
Length
15 1/2 in
Overall Width
3 1/2 in
Overall Length
15 1/2 in

Details

Item
Sanding Belt
Abrasive Type
Coated
Grit
40
Abrasive Material
Ceramic
Series
Predator
Color
Yellow
Backing Weight
Y
Backing Material
Polyester
Bond Type
Resin
Coating Coverage
Closed
Flexibility Type
Single
Resistance Properties
Water

Description

Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 40, Series Predator, Grade Not Applicable, Overall Length 15 1/2 in, Overall Width 3 1/2 in, Resistance Properties Water, Backing Material Polyester, Backing Weight Y, Flexibility Type Single, Bond Type Resin, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products