Shop ARC ABRASIVES
See all product information
Create Account
Sanding Belt, 3" W, 10-3/4" L, Coarse
- Mfr # 640301081
- Zoro # G0726260
product price:Â
$
22.49
/ea
Sold in multiples of 10 for $224.90
Key Features
Width
3"
Length
10-3/4"
Grade
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 640301081
- Zoro #
- G0726260
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Width
- 3"
- Length
- 10-3/4"
Details
- Item
- Sanding Belt
- Grade
- Coarse
Description
Zk Belt 3 X 10-3/4 Crs