Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sanding Belt, 3" W, 72" L, Coated, Ceramic, 80 Grit, Medium, Predator

  • Mfr # 71-030072006

  • Zoro # G3117031


product price: $20.59
/ea
Sold in multiples of 10 for $205.90

Key Features

Width
3"
Length
72"
Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71-030072006
Zoro #
G3117031
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
3"
Length
72"
Overall Length
72 in
Overall Width
3 in

Details

Item
Sanding Belt
Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
80
Grade
Medium
Series
Predator
Backing Weight
Y
Backing Material
Polyester
Coating Coverage
Closed

Description

Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 80, Series Predator, Grade Medium, Overall Length 72 in, Overall Width 3 in, Backing Material Polyester, Backing Weight Y

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.