Sanding Belt, 3/4 in W, 20 1/2 in L, Coated, Ceramic, 60 Grit, Medium, Predator, Yellow
Mfr # 71-007020505K
Zoro # G5097303
product price: $55.19
/pk 50, $1.10/eaKey Features
Abrasive Type
Coated
Width
3/4 in
Length
20 1/2 in
Grit
60
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
71-007020505K
Zoro #
G5097303
UPC #
-
Country of Origin
United States
Dimensions
Width
3/4 in
Length
20 1/2 in
Overall Length
20 1/2 in
Overall Width
3/4 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Grit
60
Grade
Medium
Abrasive Material
Ceramic
Series
Predator
Color
Yellow
Backing Material
Polyester
Backing Weight
Y
Coating Coverage
Closed
Bond Type
Resin
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 60, Series Predator, Grade Medium, Overall Length 20 1/2 in, Overall Width 3/4 in, Backing Material Polyester, Backing Weight Y, Bond Type Resin, Color Yellow, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.