Zoro Homepage

Sanding Belt, 36" W, 75" L, Coated, Ceramic, 120 Grit, Medium, Predator, Yellow

  • Mfr # 71-360075008

  • Zoro # G0736998


product price: $167.99
/ea
Sold in multiples of 5 for $839.95
Free Shipping & Returns

Key Features

Width
36"
Length
75"
Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71-360075008
Zoro #
G0736998
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
36"
Length
75"
Overall Length
75 in
Overall Width
36 in

Details

Item
Sanding Belt
Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
120
Grade
Medium
Series
Predator
Color
Yellow
Backing Material
Polyester
Backing Weight
Y
Flexibility Type
Single
Coating Coverage
Closed
Resistance Properties
Stretch
Bond Type
Resin

Description

Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 120, Series Predator, Grade Medium, Overall Length 75 in, Overall Width 36 in, Resistance Properties Stretch, Backing Material Polyester, Backing Weight Y, Bond Type Resin, Color Yellow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.