
Sanding Belt, 36" W, 75" L, Coated, Ceramic, 80 Grit, Not Applicable, Predator, Yellow
Mfr # 71-360075006
Zoro # G0736989
product price: $156.99
/eaSold in multiples of 5 for $784.95
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
36"
Length
75"
Grit
80
Abrasive Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
71-360075006
Zoro #
G0736989
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
36"
Length
75"
Overall Length
75 in
Overall Width
36 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Grit
80
Abrasive Material
Ceramic
Series
Predator
Color
Yellow
Backing Material
Polyester
Backing Weight
Y
Bond Type
Resin
Flexibility Type
Single
Resistance Properties
Water
Coating Coverage
Closed
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 80, Series Predator, Grade Not Applicable, Overall Length 75 in, Overall Width 36 in, Resistance Properties Water, Backing Material Polyester, Backing Weight Y, Flexibility Type Single, Bond Type Resin, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.