
Sanding Belt, 36" W, 75" L, Surface Conditioning, Aluminum Oxide, Very Fine, Z-Web, Blue
Mfr # 64360753
Zoro # G0728817
product price: $639.99
/ea
Free Shipping & Returns
Key Features
Width
36"
Length
75"
Abrasive Type
Surface Conditioning
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64360753
Zoro #
G0728817
UPC #
-
Country of Origin
Italy
Dimensions
Width
36"
Length
75"
Details
Item
Sanding Belt
Abrasive Type
Surface Conditioning
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Series
Z-Web
Color
Blue
Backing Material
Low Stretch
Description
Zk Belt Ls 36 X 75 Vfn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.