Shop ARC ABRASIVES
See all product information
Create Account
Sanding Belt, 37" W, 60" L, Coated, Aluminum Oxide, 120 Grit, Medium, Brown
- Mfr # 72287PM
- Zoro # G0741356
product price:Â
$
92.29
/ea
Sold in multiples of 5 for
$461.45
Key Features
Width
37"
Length
60 in
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Grit
120
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 72287PM
- Zoro #
- G0741356
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Sanding Belt
- Abrasive Type
- Coated
- Abrasive Material
- Aluminum Oxide
- Grit
- 120
- Grade
- Medium
- Color
- Brown
- Backing Material
- Polyester
- Backing Weight
- X
- Bond Type
- Resin
- Coating Coverage
- Closed
- Wire Color
- Brown
Dimensions
- Width
- 37"
- Length
- 60 in
- Overall Length
- 60 in
- Overall Width
- 37 in
- Wire Rope Length
- 60 in
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit 120, Series Not Applicable, Grade Medium, Overall Length 60 in, Overall Width 37 in, Backing Material Polyester, Backing Weight X, Bond Type Resin, Color Brown
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.