Sanding Belt, 3/8" W, 18" L, Surface Conditioning, Aluminum Oxide, Medium, Z-Web, Maroon
Mfr # 630040132
Zoro # G3631595
product price: $4.59
/eaSold in multiples of 20 for $91.80
Key Features
Width
3/8"
Length
18"
Abrasive Type
Surface Conditioning
Abrasive Material
Aluminum Oxide
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
630040132
Zoro #
G3631595
UPC #
-
Country of Origin
Italy
Dimensions
Width
3/8"
Length
18"
Details
Item
Sanding Belt
Abrasive Type
Surface Conditioning
Abrasive Material
Aluminum Oxide
Grade
Medium
Series
Z-Web
Color
Maroon
Backing Material
X-Flex
Description
Zk Belt 3/8 X 13 Med
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.