Shop ARC ABRASIVES
See all product information
Create Account
Sanding Belt, 4 in W, 24 in L, Coated, Ceramic, 24 Grit, Predator, Yellow
- Mfr # 71-040024001
- Zoro # G2826105
product price:Â
$
16.19
/ea
Sold in multiples of 10 for
$161.90
Key Features
Abrasive Type
Coated
Width
4 in
Length
24 in
Abrasive Material
Ceramic
Series
Predator
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 71-040024001
- Zoro #
- G2826105
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Sanding Belt
- Abrasive Type
- Coated
- Grit
- 24
- Abrasive Material
- Ceramic
- Series
- Predator
- Color
- Yellow
- Backing Material
- Polyester
- Backing Weight
- Y
- Flexibility Type
- Single
- Resistance Properties
- Water
- Coating Coverage
- Closed
- Wire Color
- Yellow
Dimensions
- Width
- 4 in
- Length
- 24 in
- Overall Length
- 24 in
- Overall Width
- 4 in
- Wire Rope Length
- 24 in
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 24, Series Predator, Grade Not Applicable, Overall Length 24 in, Overall Width 4 in, Resistance Properties Water, Backing Material Polyester, Backing Weight Y, Flexibility Type Single, Color Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.