Zoro Homepage

Sanding Belt, 4" W, 106" L, Medium

  • Mfr # 640401062

  • Zoro # G0726778


product price: $87.99
/ea
Sold in multiples of 5 for $439.95
Free Shipping & Returns

Key Features

Width
4"
Length
106"
Grade
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
640401062
Zoro #
G0726778
UPC #
-
Country of Origin
Italy

Dimensions

Width
4"
Length
106"

Details

Item
Sanding Belt
Grade
Medium

Description

Zk Belt Ls 4 X 106 Med

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.