Zoro Homepage

Sanding Belt, 4" W, 118" L, Coated, Ceramic, 60 Grit, Medium, Predator

  • Mfr # 71-040118005

  • Zoro # G0731565


product price: $38.19
/ea
Sold in multiples of 10 for $381.90

Key Features

Width
4"
Length
118"
Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71-040118005
Zoro #
G0731565
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
4"
Length
118"
Overall Width
4 in
Overall Length
118 in

Details

Item
Sanding Belt
Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
60
Grade
Medium
Series
Predator
Coating Coverage
Closed

Description

Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 60, Series Predator, Grade Medium, Overall Length 118 in, Overall Width 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.