Shop ARC ABRASIVES
See all product information
Create Account
Sanding Belt, 4" W, 132" L, Coated, Aluminum Oxide, 40 Grit, CRS, Brown
- Mfr # 70883
- Zoro # G3116237
product price:Â
$
23.19
/ea
Sold in multiples of 10 for
$231.90
Key Features
Width
4"
Length
132 in
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Grit
40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 70883
- Zoro #
- G3116237
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Sanding Belt
- Abrasive Type
- Coated
- Abrasive Material
- Aluminum Oxide
- Grit
- 40
- Grade
- CRS
- Color
- Brown
- Backing Weight
- X
- Backing Material
- Cotton
- Coating Coverage
- Closed
- Bond Type
- Resin
- Wire Color
- Brown
Dimensions
- Width
- 4"
- Length
- 132 in
- Overall Length
- 132 in
- Overall Width
- 4 in
- Wire Rope Length
- 132 in
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit 40, Series Not Applicable, Grade CRS, Overall Length 132 in, Overall Width 4 in, Backing Material Cotton, Backing Weight X, Bond Type Resin, Color Brown
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.