
Sanding Belt, 4" W, 168" L, Surface Conditioning, Aluminum Oxide, Coarse, Z-Web, Brown
Mfr # 64041681
Zoro # G0727268
product price: $127.99
/eaSold in multiples of 5 for $639.95
Free Shipping & Returns
Key Features
Width
4"
Length
168"
Abrasive Type
Surface Conditioning
Abrasive Material
Aluminum Oxide
Grade
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64041681
Zoro #
G0727268
UPC #
-
Country of Origin
Italy
Dimensions
Width
4"
Length
168"
Details
Item
Sanding Belt
Abrasive Type
Surface Conditioning
Abrasive Material
Aluminum Oxide
Grade
Coarse
Series
Z-Web
Color
Brown
Backing Material
Low Stretch
Description
Zk Belt Ls 4 X 168 Crs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.