Zoro Homepage

Sanding Belt, 4" W, 24" L, Fine

  • Mfr # 64040245

  • Zoro # G0726927


product price: $37.19
/ea
Sold in multiples of 10 for $371.90

Key Features

Width
4"
Length
24"
Grade
Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64040245
Zoro #
G0726927
UPC #
-
Country of Origin
Italy

Dimensions

Width
4"
Length
24"

Details

Item
Sanding Belt
Grade
Fine

Description

Zk Belt 4 X 24 Fine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.