Sanding Belt, 4" W, 280" L, Medium
Mfr # 64042802
Zoro # G0727277
product price: $204.99
/eaSold in multiples of 5 for $1,024.95
Free Shipping & Returns
Key Features
Width
4"
Length
280"
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64042802
Zoro #
G0727277
UPC #
-
Country of Origin
Italy
Dimensions
Width
4"
Length
280"
Details
Item
Sanding Belt
Grade
Medium
Description
Zk Belt 4 X 280 A Med
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.