Sanding Belt, 4" W, 36" L, Coarse
Mfr # 64040361
Zoro # G0726945
product price: $43.29
/eaSold in multiples of 10 for $432.90
Key Features
Width
4"
Length
36"
Grade
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64040361
Zoro #
G0726945
UPC #
-
Country of Origin
Italy
Dimensions
Width
4"
Length
36"
Details
Item
Sanding Belt
Grade
Coarse
Description
Zk Belt Ls 4 X 36 A Crs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.