
Sanding Belt, 4" W, 60" L, Surface Conditioning, Aluminum Oxide, Very Fine, Z-Web, Blue
Mfr # 64040603
Zoro # G0727049
product price: $59.59
/eaSold in multiples of 10 for $595.90
Key Features
Width
4"
Length
60"
Abrasive Type
Surface Conditioning
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64040603
Zoro #
G0727049
UPC #
-
Country of Origin
Italy
Dimensions
Width
4"
Length
60"
Details
Item
Sanding Belt
Abrasive Type
Surface Conditioning
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Series
Z-Web
Color
Blue
Backing Material
Low Stretch
Description
Zk Belt Ls 4 X 60 A Vfn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.