Sanding Belt, 6 in W, 90 in L, Coated, Zirconia Alumina, 60 Grit, Medium, Predator, Green
Mfr # 717709005-1
Zoro # G9375466
product price:Â $36.39
/ea
Sold in multiples of 10 for $363.90
Key Features
Abrasive Type
Coated
Width
6 in
Length
90 in
Grit
60
Grade
Medium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
717709005-1
Zoro #
G9375466
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
6 in
Length
90 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Grit
60
Grade
Medium
Abrasive Material
Zirconia Alumina
Series
Predator
Color
Green
Backing Material
Cloth
Backing Weight
Y
Description
Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Grit 60, Series Predator, Grade Medium, Backing Material Cloth, Backing Weight Y, Color Green
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.