Zoro Homepage

Sanding Belt, 6" W, 285" L, Coarse

  • Mfr # 64062851

  • Zoro # G0727870


product price: $288.99
/ea
Sold in multiples of 5 for $1,444.95
Free Shipping & Returns

Key Features

Width
6"
Length
285"
Grade
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64062851
Zoro #
G0727870
UPC #
-
Country of Origin
Italy

Dimensions

Width
6"
Length
285"

Details

Item
Sanding Belt
Grade
Coarse

Description

Zk Belt 6 X 285 A Crs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.