Shop ARC ABRASIVES
See all product information
Create Account
Sanding Belt, 6" W, 306" L, Medium
- Mfr # 64063062
- Zoro # G0727931
product price:Â
$
332.99
/ea
Sold in multiples of 2 for
$665.98
Free Shipping & Returns
Key Features
Width
6"
Length
306"
Grade
Medium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 64063062
- Zoro #
- G0727931
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Width
- 6"
- Length
- 306"
Details
- Item
- Sanding Belt
- Grade
- Medium
Description
Zk Belt 6 X 306 Med
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.