Sanding Belt, 6" W, 370" L, Coarse
Mfr # 64063701
Zoro # G0728029
product price: $433.99
/eaSold in multiples of 2 for $867.98
Free Shipping & Returns
Key Features
Width
6"
Length
370"
Grade
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64063701
Zoro #
G0728029
UPC #
-
Country of Origin
Italy
Dimensions
Width
6"
Length
370"
Details
Item
Sanding Belt
Grade
Coarse
Description
Zk Belt 6 X 370 A Crs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.