Zoro Homepage

Sanding Belt, 6" W, 79-1/2" L, Very Fine

  • Mfr # 64060796

  • Zoro # G0727618


product price: $112.99
/ea
Sold in multiples of 5 for $564.95
Free Shipping & Returns

Key Features

Width
6"
Length
79-1/2"
Grade
Very Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64060796
Zoro #
G0727618
UPC #
-
Country of Origin
Italy

Dimensions

Width
6"
Length
79-1/2"

Details

Item
Sanding Belt
Grade
Very Fine

Description

Zk Belt 6 X 79-1/2 Vfn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.