Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sanding Belt, 60"W x 37"L, Ceramic

  • Mfr # 75-370060006

  • Zoro # G609232731


product price: $209.99
/ea
Sold in multiples of 5 for $1,049.95
Free Shipping & Returns

Key Features

Grit
80
Backing Material
Cloth
Grade
80
Series
Predator Ambush
Backing Weight
Y
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-370060006
Zoro #
G609232731
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
37 in
Overall Length
60 in

Details

Item
Sanding Belt
Grit
80
Backing Material
Cloth
Grade
80
Series
Predator Ambush
Backing Weight
Y
Abrasive Type
Coated
Resistance Properties
Heat
Flexibility Type
Regular
Coating Coverage
Closed
Abrasive Material
Ceramic

Description

Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 80, Series Predator Ambush, Grade 80, Overall Length 60 in, Overall Width 37 in, Resistance Properties Heat, Backing Material Cloth, Backing Weight Y, Flexibility Type Regular

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.