Shop ARC ABRASIVES
See all product information
Create Account
Sanding Belt, 7 7/8 in W, 59 in L, Coated, Zirconia Alumina, 100 Grit, Fine, Predator, Blue/Green
- Mfr # 7178805907-2
- Zoro # G9375457
product price:Â
$
28.79
/ea
Sold in multiples of 10 for
$287.90
Key Features
Abrasive Type
Coated
Width
7 7/8 in
Length
59 in
Grit
100
Grade
Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7178805907-2
- Zoro #
- G9375457
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Width
- 7 7/8 in
- Length
- 59 in
Details
- Item
- Sanding Belt
- Abrasive Type
- Coated
- Grit
- 100
- Grade
- Fine
- Abrasive Material
- Zirconia Alumina
- Series
- Predator
- Color
- Blue/Green
- Backing Weight
- Y
- Backing Material
- Cloth
- Wire Color
- Blue/Green
Description
Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Grit 100, Series Predator, Grade Fine, Backing Material Cloth, Backing Weight Y, Color Blue/Green
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.