Sanding Belt, 8" W, 48" L, Medium
Mfr # 64080482
Zoro # G0728117
product price: $104.99
/eaSold in multiples of 5 for $524.95
Free Shipping & Returns
Key Features
Width
8"
Length
48"
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64080482
Zoro #
G0728117
UPC #
-
Country of Origin
Italy
Dimensions
Width
8"
Length
48"
Details
Item
Sanding Belt
Grade
Medium
Description
Zk Belt Ls 8 X 48 Med
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.