Sanding Belt, 9 in W, 108 in L, Coated, Zirconia Alumina, 60 Grit, Medium, Predator, Green
Mfr # 718110805-1
Zoro # G9375475
product price:Â $59.19
/ea
Sold in multiples of 10 for $591.90
Key Features
Abrasive Type
Coated
Width
9 in
Length
108 in
Grit
60
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
718110805-1
Zoro #
G9375475
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
9 in
Length
108 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Grit
60
Grade
Medium
Abrasive Material
Zirconia Alumina
Series
Predator
Color
Green
Backing Weight
Y
Backing Material
Cloth
Description
Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Grit 60, Series Predator, Grade Medium, Backing Material Cloth, Backing Weight Y, Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.