Sanding Belt, Coated, Aluminum Oxide, 400 Grit, Very Fine, Not Applicable

  • Mfr # 7216015

  • Zoro # G712471799


product price: $60.19
/ea
Sold in multiples of 5 for $300.95

Key Features

Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Grit
400
Grade
Very Fine
Overall Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7216015
Zoro #
G712471799
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
60 in
Overall Width
25 in

Details

Item
Sanding Belt
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Grit
400
Grade
Very Fine
Coating Coverage
Closed

Description

Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit 400, Series Not Applicable, Grade Very Fine, Overall Length 60 in, Overall Width 25 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.