Zoro Homepage

Sanding Belt, Coated, Ceramic, 36 Grit, 36, Predator Ambush

  • Mfr # 75-007018002

  • Zoro # G208585405


product price: $4.79
/ea
Sold in multiples of 50 for $239.50

Key Features

Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
36
Grade
36
Series
Predator Ambush
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-007018002
Zoro #
G208585405
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3/4 in
Overall Length
18 in
Belt Width x Length
3/4 in W x 18 in L
Belt Dimensions
3/4x18

Details

Item
Sanding Belt
Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
36
Grade
36
Series
Predator Ambush
Backing Weight
Y
Backing Material
Cloth
Resistance Properties
Heat
Coating Coverage
Closed
Flexibility Type
Regular
Abrasive Grade
Extra Coarse
Type - Backing material-wt - flexibility
Coated - Cloth - Y - Regular
Abrasive Type - Grade - Grit
Coated - 36 / P36
Abrasive Type - Grade
Coated - 36
Type - Grit
Coated - 36
Backing Material & Wt
Y Wt Cloth
Belt Grit
36
Abrasive Grit
36 / P36
Belt Backing
Y Wt Cloth

Description

Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 36, Series Predator Ambush, Grade 36, Overall Length 18 in, Overall Width 3/4 in, Resistance Properties Heat, Backing Material Cloth, Backing Weight Y, Flexibility Type Regular

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.